Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT2520
Mfr # IRT2520
Zoro # G108354101
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 20.5 mm
- Outside Dia. (mm) 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT2520
- Zoro # G108354101
- UPC # 4549557032929
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 20.5 mm |
Outside Dia. (mm) | 29 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2920Z, YT2920
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- Iko Roller Bearings