Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT25151
Mfr # IRT25151
Zoro # G508354107
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 15.5 mm
- Outside Dia. (mm) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT25151
- Zoro # G508354107
- UPC # 4549557032943
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 15.5 mm |
Outside Dia. (mm) | 30 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA3015Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- Iko Roller Bearings