Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT2220
Mfr # IRT2220
Zoro # G908354028
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 22 mm
- Width (mm) 20.5 mm
- Outside Dia. (mm) 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT2220
- Zoro # G908354028
- UPC # 4549557032899
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 22 mm |
Width (mm) | 20.5 mm |
Outside Dia. (mm) | 26 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2620Z, YT2620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- ALEMITE Grease Fitting Zerk, 1/8"-27 NPTF Female (A1618)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Roller Bearings