Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT20251
Mfr # IRT20251
Zoro # G508353988
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT20251
- Zoro # G508353988
- UPC # 4549557032844
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 20 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 25 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2525Z, YT2525
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting (5VLT4)
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- Iko Inner Rings