Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT20201
Mfr # IRT20201
Zoro # G508354077
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Width (mm) 20.5 mm
- Outside Dia. (mm) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT20201
- Zoro # G508354077
- UPC # 4549557032837
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 20 mm |
Width (mm) | 20.5 mm |
Outside Dia. (mm) | 25 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2520Z, TLA2520Zand YT2520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- DAYTON CX101 Cogged V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (4FJ26)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- ELESA Oil level sight glass, HCFE.15-1/2-EX (HCFE-EX)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Iko Inner Rings