Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT17302
Mfr # IRT17302
Zoro # G008353983
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT17302
- Zoro # G008353983
- UPC # 4549557032776
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 17 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 22 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2230Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SKF SKF-6006-2RS/C3, Single Row Ball Brgs, 60062RSC3 (6006-2RS/C3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- Iko Roller Bearings