Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT17161
Mfr # IRT17161
Zoro # G508354084
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Width (mm) 16.5 mm
- Outside Dia. (mm) 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT17161
- Zoro # G508354084
- UPC # 4549557032707
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 17 mm |
Width (mm) | 16.5 mm |
Outside Dia. (mm) | 21 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2116Z, YT2116
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1002002 ZIPPER Kevlar Replacement V-Belt | 5/8 x 123, B120LG (B120LG)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (9107PP)
- CLESCO F2UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (2 Bolt) (F2UH-UH-100)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- Iko Roller Bearings