Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1519
Mfr # IRT1519
Zoro # G108353890
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 15 mm
- Width (mm) 19.5 mm
- Outside Dia. (mm) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT1519
- Zoro # G108353890
- UPC # 4549557032585
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 15 mm |
Width (mm) | 19.5 mm |
Outside Dia. (mm) | 18 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1819Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (EP162024)
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Roller Bearings