Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT12221
Mfr # IRT12221
Zoro # G108354095
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Width (mm) 22.5 mm
- Outside Dia. (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT12221
- Zoro # G108354095
- UPC # 4549557032493
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 12 mm |
Width (mm) | 22.5 mm |
Outside Dia. (mm) | 16 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TLA1622Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- OPTIBELT V-Belt; 3L Series; V-Belt Style; 1 Band (3L250)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- Iko Roller Bearings