Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT12202
Mfr # IRT12202
Zoro # G108353951
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Width (mm) 20.5 mm
- Outside Dia. (mm) 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT12202
- Zoro # G108353951
- UPC # 4549557032516
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 12 mm |
Width (mm) | 20.5 mm |
Outside Dia. (mm) | 17 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1720Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Alemite Hydraulic Fittings, Straight, 35/64 in, Male/Male, 1/4 in SAE - (1641-B)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6210ZZC3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- Iko Inner Rings