Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1212
Mfr # IRT1212
Zoro # G008354065
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT1212
- Zoro # G008354065
- UPC # 4549557032431
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 12 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 15 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1512Z, TLA1512Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- NSK NSK-6313ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZZ (6313ZZ)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- Iko Inner Rings