Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT10251
Mfr # IRT10251
Zoro # G308354000
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT10251
- Zoro # G308354000
- UPC # 4549557032394
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 10 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 15 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1525Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ83)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- Iko Roller Bearings