Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT10151
Mfr # IRT10151
Zoro # G108353906
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Width (mm) 15.5 mm
- Outside Dia. (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT10151
- Zoro # G108353906
- UPC # 4549557032370
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 10 mm |
Width (mm) | 15.5 mm |
Outside Dia. (mm) | 15 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1515Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- GATES Predator Single Belts, AP50 (AP50)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- Iko Roller Bearings