Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT10122
Mfr # IRT10122
Zoro # G508354008
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT10122
- Zoro # G508354008
- UPC # 4549557032400
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 10 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 14 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TLA1412Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- WILKERSON Filter Element, Oil (MSP-96-732)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- Iko Roller Bearings