Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT10101
Mfr # IRT10101
Zoro # G008353907
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Width (mm) 10.5 mm
- Outside Dia. (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT10101
- Zoro # G008353907
- UPC # 4549557032356
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 10 mm |
Width (mm) | 10.5 mm |
Outside Dia. (mm) | 15 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1510Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- PREVOST Industrial Coupler, 1/4" MNPT (IRC 061251)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Inner Rings