Shop All Inner Rings
Iko
Inner Ring, Inch, #LRB81216
Mfr # LRB81216
Zoro # G608354465
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 3/4 in
- Width (mm) 25.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRB81216
- Zoro # G608354465
- UPC # 4549557039515
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 3/4 in |
Width (mm) | 25.65 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR122016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L310 V Belt, 31 in Outside Length, 1/2 in Top Width, 1 Ribs (4L310)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- D&D 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Roller Bearings