Shop All Inner Rings
Iko
Inner Ring, Inch, #LRB566432
Mfr # LRB566432
Zoro # G608354137
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-1/2 in
- Outside Dia. (In.) 4 in
- Width (mm) 51.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRB566432
- Zoro # G608354137
- UPC # 4549557039881
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 3-1/2 in |
Outside Dia. (In.) | 4 in |
Width (mm) | 51.05 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR648032
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1 HP (056C17G5323)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- Iko Inner Rings