Shop All Inner Rings
Iko
Inner Ring, Inch, #LRB283628
Mfr # LRB283628
Zoro # G308354352
original price:
$25.99
5% off
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/4 in
- Outside Dia. (In.) 2-1/4 in
- Width (mm) 44.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRB283628
- Zoro # G308354352
- UPC # 4549557039744
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-3/4 in |
Outside Dia. (In.) | 2-1/4 in |
Width (mm) | 44.7 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR364828
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071008)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Inner Rings