Shop All Inner Rings
Iko
Inner Ring, Inch, #LRB141816
Mfr # LRB141816
Zoro # G508354411
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/8 in
- Outside Dia. (In.) 1-1/8 in
- Width (mm) 25.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRB141816
- Zoro # G508354411
- UPC # 4549557039560
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 1-1/8 in |
Width (mm) | 25.65 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR182616
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- KROIL 5 Gallon Penetrant with Silicone (known as SiliKroil), Multiurpose, Rust Loosening, Penetrant (SK051)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- Iko Inner Rings