Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB716
Mfr # IRB716
Zoro # G108353982
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in
- Outside Dia. (In.) 5/8 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB716
- Zoro # G108353982
- UPC # 4549557031137
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 7/16 in |
Outside Dia. (In.) | 5/8 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA1016Z and BHA1016Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-100 MULTIPAK (124103 F4B SC 100)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-25-11)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings