Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB3016
Mfr # IRB3016
Zoro # G508353995
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-7/8 in
- Outside Dia. (In.) 2-1/8 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB3016
- Zoro # G508353995
- UPC # 4549557032059
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-7/8 in |
Outside Dia. (In.) | 2-1/8 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA3416Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/4 In (P1 X 1 1/4)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS440 (TS440)
- DAYTON BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (13W529)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- Iko Inner Rings