Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB2424OH
Mfr # IRB2424OH
Zoro # G108354064
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 1-3/4 in
- Width (mm) 38.48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB2424OH
- Zoro # G108354064
- UPC # 4549557031960
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 1-3/4 in |
Width (mm) | 38.48 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA2824Z and BHA2824Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sprocket Bushing, For Use With Torque-Tamer Size 70 Mechanical Clutch (096071)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting (5VLF6)
- GROTE Coiled Air, 5th Wheel Slider Air Hose, 54 (81-0054)
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- Iko Inner Rings