Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB2416
Mfr # IRB2416
Zoro # G508353964
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 1-3/4 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB2416
- Zoro # G508353964
- UPC # 4549557031939
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 1-3/4 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2816Z and YB2816
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64-2)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2FF2-B)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- Iko Roller Bearings