Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB2316
Mfr # IRB2316
Zoro # G508353919
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-7/16 in
- Outside Dia. (In.) 1-3/4 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB2316
- Zoro # G508353919
- UPC # 4549557031892
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-7/16 in |
Outside Dia. (In.) | 1-3/4 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2816Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7002)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- Iko Roller Bearings