Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB2016OH
Mfr # IRB2016OH
Zoro # G108354019
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/4 in
- Outside Dia. (In.) 1-1/2 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB2016OH
- Zoro # G108354019
- UPC # 4549557031809
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/4 in |
Outside Dia. (In.) | 1-1/2 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA2416Z and YB2416
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUC71G)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- BESTORQ H Timing Belts (850H100)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings