Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB188
Mfr # IRB188
Zoro # G308354093
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/8 in
- Outside Dia. (In.) 1-3/8 in
- Width (mm) 13.08 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRB188
- Zoro # G308354093
- UPC # 4549557031687
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/8 in |
Outside Dia. (In.) | 1-3/8 in |
Width (mm) | 13.08 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA228Z, BHA228Z and YB228
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- Iko Roller Bearings