Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1820
Mfr # IRB1820
Zoro # G008354072
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/8 in
- Outside Dia. (In.) 1-3/8 in
- Width (mm) 32.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1820
- Zoro # G008354072
- UPC # 4549557031731
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/8 in |
Outside Dia. (In.) | 1-3/8 in |
Width (mm) | 32.13 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2220Z, BHA2220Z and YB2220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5LK630)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings