Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1812
Mfr # IRB1812
Zoro # G108354033
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/8 in
- Outside Dia. (In.) 1-3/8 in
- Width (mm) 19.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1812
- Zoro # G108354033
- UPC # 4549557031694
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1-1/8 in |
Outside Dia. (In.) | 1-3/8 in |
Width (mm) | 19.43 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2212Z, BHA2212Z and YB2212
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-06)
- BETA 1 FILTERS Spin-On replacement filter for P1065 / Y2K (B1SF0009001)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Roller Bearings