Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1620OH
Mfr # IRB1620OH
Zoro # G008354058
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/4 in
- Width (mm) 32.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRB1620OH
- Zoro # G008354058
- UPC # 4549557031656
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/4 in |
Width (mm) | 32.13 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA2020Z and BHA2020Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-M5 (UC-M5)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 LF-SC-105)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Iko Inner Rings