Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1620
Mfr # IRB1620
Zoro # G108354040
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/4 in
- Width (mm) 32.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1620
- Zoro # G108354040
- UPC # 4549557031649
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/4 in |
Width (mm) | 32.13 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2020Z and BHA2020Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B36 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A155)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings