Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1612OH
Mfr # IRB1612OH
Zoro # G308353966
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/4 in
- Width (mm) 19.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRB1612OH
- Zoro # G308353966
- UPC # 4549557031618
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/4 in |
Width (mm) | 19.43 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA2012Z, BHA2012Z and YB2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- CLIMAX METAL PRODUCTS M1C-06 Metric One-Piece Clamping Collar (M1C-06)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Iko Roller Bearings