Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1416OH
Mfr # IRB1416OH
Zoro # G308354031
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/8 in
- Outside Dia. (In.) 1-1/8 in
- Width (mm) 25.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1416OH
- Zoro # G308354031
- UPC # 4549557031526
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 1-1/8 in |
Width (mm) | 25.78 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA1816Z, BHA1816Z and YB1816
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- BESTORQ H Timing Belts (485H100)
- ENERPAC Reservoir (DA4780900SR)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- Iko Roller Bearings