Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1412
Mfr # IRB1412
Zoro # G508353889
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/8 in
- Outside Dia. (In.) 1-1/8 in
- Width (mm) 19.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1412
- Zoro # G508353889
- UPC # 4549557031502
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 1-1/8 in |
Width (mm) | 19.43 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA1812Z, BHA1812Z and YB1812
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306-BP)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-31)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Roller Bearings