Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1214
Mfr # IRB1214
Zoro # G008354089
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3/4 in
- Outside Dia. (In.) 1 in
- Width (mm) 22.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRB1214
- Zoro # G008354089
- UPC # 4549557031410
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 3/4 in |
Outside Dia. (In.) | 1 in |
Width (mm) | 22.6 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA1614Z and BHA1614Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/8 Inch MIP Adapter (4400778)
- SUPCO Molded Cogged V Belt, BX66 (BX66)
- ENERPAC DA6853446SR, PISTON SLEEVE KIT (DA6853446SR)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194144.00)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- Iko Inner Rings