Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1
Mfr # CRBTF205ATC1
Zoro # G308355908
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Outside Dia. 53 mm
- Width 5 mm
- Roller Material SUJ Steel
- Outer Ring Inside Dia. (mm) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBTF205ATC1
- Zoro # G308355908
- UPC # 4549557077203
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 53 mm |
Width | 5 mm |
Outer Ring Inside Dia. (mm) | 45 |
Inner Ring Outside Dia. (mm) | 26 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Mounting Holed Type Super Slim Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load, Female Threaded Mounting Holes on Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 10mm, Industry 6000-2RSJEM (6000 2RS JEM)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000Z)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- Iko Cylindrical Roller Bearings