Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Super Slim, #CRBT155AC1
Mfr # CRBT155AC1
Zoro # G508355180
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Outside Dia. 26 mm
- Width 5 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBT155AC1
- Zoro # G508355180
- UPC # 4549557077609
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 26 mm |
Width | 5 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1792mm L - 8MGT-1792-21 (210G8M1792)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4FP)
- CLIMAX METAL PRODUCTS C-118 Set Screw Collar (C-118)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- Iko Cylindrical Roller Bearings