Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Super Slim, #CRBT105AC1
Mfr # CRBT105AC1
Zoro # G508355111
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Outside Dia. 21 mm
- Width 5 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBT105AC1
- Zoro # G508355111
- UPC # 4549557077593
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 21 mm |
Width | 5 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- Iko Cylindrical Roller Bearings