Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS908VUUT1
Mfr # CRBS908VUUT1
Zoro # G908355841
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 106 mm
- Width 8 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS908VUUT1
- Zoro # G908355841
- UPC # 4549557020834
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 106 mm |
Width | 8 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- Iko Cylindrical Roller Bearings