Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS508VUUT1
Mfr # CRBS508VUUT1
Zoro # G308355946
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 66 mm
- Width 8 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS508VUUT1
- Zoro # G308355946
- UPC # 4549557020599
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 66 mm |
Width | 8 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5212 WB (A 5212 WB)
- Iko Cylindrical Roller Bearings