Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS20013VUUC1
Mfr # CRBS20013VUUC1
Zoro # G108355832
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200 mm
- Outside Dia. 226 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS20013VUUC1
- Zoro # G108355832
- UPC # 4549557021404
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 226 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- NTN NTN 6304ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6304ZZ)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- KOYO Cylindrical Roller Bearings (NJ2204)
- Iko Cylindrical Roller Bearings