Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS19013VUUT1
Mfr # CRBS19013VUUT1
Zoro # G008355949
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 190 mm
- Outside Dia. 216 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS19013VUUT1
- Zoro # G008355949
- UPC # 4549557021367
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 190 mm |
Outside Dia. | 216 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- Iko Cylindrical Roller Bearings