Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS18013VUUT1
Mfr # CRBS18013VUUT1
Zoro # G108355825
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180 mm
- Outside Dia. 206 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS18013VUUT1
- Zoro # G108355825
- UPC # 4549557021312
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 206 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX 90 (1501-06-08)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- SKF Cylindrical Roller Bearings (NUP309)
- Iko Roller Bearings