Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS18013AUUT1
Mfr # CRBS18013AUUT1
Zoro # G908354660
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180 mm
- Outside Dia. 206 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRBS18013AUUT1
- Zoro # G908354660
- UPC # 4549557021299
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 206 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clamp Rack & Header (022565)
- MILTON INDUSTRIES 1/4 in. Female L Style Coupler (s-307TKIT)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- Iko Roller Bearings