Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS16013AUUC1
Mfr # CRBS16013AUUC1
Zoro # G008355062
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 160 mm
- Outside Dia. 186 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS16013AUUC1
- Zoro # G008355062
- UPC # 4549557021183
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 186 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/C360 362Inch Outside Length, 3 Ribs (3RC360)
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm (FA110IH)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- KOYO Cylindrical Roller Bearings (NJ2204)
- Iko Roller Bearings