Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS1508VUUT1
Mfr # CRBS1508VUUT1
Zoro # G508355890
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150 mm
- Outside Dia. 166 mm
- Width 8 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS1508VUUT1
- Zoro # G508355890
- UPC # 4549557021169
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 166 mm |
Width | 8 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q30L56 TIGEAR-2 REDUCER (20Q30L56 TIGEAR-2 REDUCER)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- SKF Cylindrical Roller Bearings (NU326)
- Iko Roller Bearings