Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Slim, #CRBS1508VUUC1
Mfr # CRBS1508VUUC1
Zoro # G008355840
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150 mm
- Outside Dia. 166 mm
- Width 8 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBS1508VUUC1
- Zoro # G008355840
- UPC # 4549557021152
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 166 mm |
Width | 8 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Anti Seize Compound, Copper Base, 16 Oz. (CP16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Iko Cylindrical Roller Bearings