Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBFV8022ATT1
Mfr # CRBFV8022ATT1
Zoro # G108355061
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 165 mm
- Width 22 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBFV8022ATT1
- Zoro # G108355061
- UPC # 4549557065255
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 165 mm |
Width | 22 mm |
Inner Ring Outside Dia. (mm) | 97 |
Outer Ring Inside Dia. (mm) | 148 |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Pre Load, Female Threaded Mounting Holes on Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001A25HB, Return Line, 25 micron, Outside-In (MF0062281)
- FOSTER Sockets, Straight-Thru, Brass, 1-1/2" (150FS)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L3709T)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- Iko Roller Bearings