Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBFV11528ADUUT1
Mfr # CRBFV11528ADUUT1
Zoro # G608355134
product price: $1,796.99
/ea
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 115 mm
- Outside Dia. 240 mm
- Width 28 mm
- Roller Material SUJ Steel
- Outer Ring Inside Dia. (mm) 217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBFV11528ADUUT1
- Zoro # G608355134
- UPC # 4549557064944
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 115 mm |
Outside Dia. | 240 mm |
Width | 28 mm |
Outer Ring Inside Dia. (mm) | 217 |
Inner Ring Outside Dia. (mm) | 139 |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load, Counter Bored Mounting Holes in Opposite Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- Iko Roller Bearings