Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBFV11528AC1
Mfr # CRBFV11528AC1
Zoro # G008354829
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 115 mm
- Outside Dia. 240 mm
- Width 28 mm
- Roller Material SUJ Steel
- Inner Ring Outside Dia. (mm) 139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBFV11528AC1
- Zoro # G008354829
- UPC # 4549557064906
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 115 mm |
Outside Dia. | 240 mm |
Width | 28 mm |
Inner Ring Outside Dia. (mm) | 139 |
Outer Ring Inside Dia. (mm) | 217 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance, Counter Bored Mounting Holes in Same Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2215E (NU-2215E)
- Iko Cylindrical Roller Bearings