Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF9025ADUUT1
Mfr # CRBF9025ADUUT1
Zoro # G608355219
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 210 mm
- Width 25 mm
- Roller Material SUJ Steel
- Inner Ring Outside Dia. (mm) 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBF9025ADUUT1
- Zoro # G608355219
- UPC # 4549557019579
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 210 mm |
Width | 25 mm |
Inner Ring Outside Dia. (mm) | 112 |
Outer Ring Inside Dia. (mm) | 187 |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load, Counter Bored Mounting Holes in Opposite Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- FAG BEARINGS FAG-6011 2RS C3, Deep Groove BBear, Single Row 90Mm, 6011 2RS C3 (6011 2RS C3)
- MTD Belt-V 3/8X34.4 -C/U Oem7540367 (954-0367)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- Iko Cylindrical Roller Bearings